Zoro Homepage

Safety Sign, MLFS566GP

  • Mfr # MLFS566GP

  • Zoro # G111707598


product price: $34.89
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Glow Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFS566GP
Zoro #
G111707598
UPC #
846642073107
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Glow Plastic

Description

Accuform Safety Sign, Legend EMERGENCY SHOWER AND EYEWASH WGRAPHIC, 006 in LumiGlow Plastic, 10 in Height, 14 in Width, Glow on Green LegendBackground Safety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Even when the lights go out, LumiGlow Plastic signs are visible with a greenyellow glow surface Any light source can 'energize' the photoluminescent surface Durable, semirigid material is ideal for extended indoor and shortterm outdoor conditions Resistant to UV light, some chemicals, and moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.