Shop ACCUFORM
See all product information
Create Account
Safety Tags, BIOHAZARD HAZARD IDENTITY SIGNED BY DATE, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # MGT215CTP
- Zoro # G513305675
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Legend
BIOHAZARD HAZARD IDENTITY SIGNED BY DATE
Material
PF-Cardstock
Width
4-3/4 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT215CTP
- Zoro #
- G513305675
- UPC #
- -
- Country of Origin
- United States
- Legend
- BIOHAZARD HAZARD IDENTITY SIGNED BY DATE
- Material
- PF-Cardstock
Dimensions
- Width
- 4-3/4 in
- Length
- 2 in
Description
Accuform BIOHAZARD SAFETY TAG HAZARD MGT215CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.