Shop SAFE-FLEX

18 in W x 18 in L, 10 PK

  • Mfr # ESDA1-B
  • Zoro # G8592272

product price: 
$
629.99
/pk of 10, $63.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Vinyl
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESDA1-B
Zoro #
G8592272
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
1 in
Length
18"
Mat Thickness
1 in
Mat Length
18 in
Width
18 in
Mat Width
18 in

Details

Item
Interlocking Antifatigue Mat
Color
Black
Material
Vinyl
Surface Design
Diamond Grid
Mat Product Type
Interlocking ESD Mat Tile
Anti-Slip Surface
Yes
Backing Material
Recycled PVC
Standards
ESD-S.7.1-1994
Antifatigue Material
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Interlocking Mat Edges
(4) Interlocking
Mat Electrical Resistance
Conductive
Oil Resistant
Yes
Matting Series Compatability
Advantage Mats
Mat Section
Straight Edge
Edges
(3) Interlocking
Matting Series Compatibility
Safe-Flex Floor System
Brake Fluid Resistant
Yes
Male/Female
Male/Female
Weight
5 lb.
Antifatigue
Yes
Mat Shape
Square
Antimicrobial
No
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Welding Safe
Yes
Flame Resistant/Fire Retardant
Flame Resistant
Metal Detectable
No
NFSI High Traction Certified
No
Series
Safe-Flex Floor System
FDA Compliance
No
Number of Border Stripes
0
X-Ray Detectable
No
Non-Interlocking Edge Style
Straight
Number of Tiles
1
Anti-Slip Backing
Yes
NSF/ANSI 52
No
Washdown Safe
Yes
Number of Interlocking Sides
4
Connection Style
Tab and Blank
Other Standards
ASTM D1894, ASTM D412, ASTM D624, SAE J1530
Reversible
No
Edge Style
Straight
Resistance Properties
Abrasion Resistant
Edge Gender
Male/Female Adjacent Sides
USDA Certified
No
Thermally Insulating
Yes
MVSS 302 Rating
No Rating
Autoclavable
No
Surface Material
PVC
Mat Color
Black
Surface Texture
Raised Pattern
Wire Color
Black

Description

Interlocking Antifatigue Mat, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No, Resistance Properties Abrasion Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.