
Safety Tags, BLANK RED, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MDT523PTP
Zoro # G613304868
product price: $39.99
/pk 25, $1.60/eaKey Features
Width
3 in
Length
5 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT523PTP
Zoro #
G613304868
UPC #
846642047429
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
RP-Plastic
Description
Accuform Blank Tag, 314 in Width, 534 in Height, RPPlastic, Red, 38 in Hole, Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.