Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Tags, BLANK WHITE, 5.75in x 3.25in, RP-Plastic, 5PK

  • Mfr # MDT520PTM

  • Zoro # G613304097


product price: $9.79
/pk 5, $1.96/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT520PTM
Zoro #
G613304097
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Material
Engraved Plastic

Description

Accuform SAFETY TAGS BLANK TAGS RPPLASTIC MDT520PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.