Safety Tags, CHEMICAL NAME COMMON NAME MANUFACTURER, 5.75in x 3.25in, 25PK
- Mfr # THS101LCP
- Zoro # G713305703
product price:Â
$
29.99
/pk of 25, $1.20/ea
Key Features
Legend
Hazardous Material (NFPA and HMCIS)
Material
Self-Laminating PF-Cardstock
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THS101LCP
- Zoro #
- G713305703
- UPC #
- 846642047696
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Legend
- Hazardous Material (NFPA and HMCIS)
- Material
- Self-Laminating PF-Cardstock
Description
Safety Tags, CHEMICAL NAME COMMON NAME MANUFACTURER, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.