
Safety Tags, CONFINED SPACE: HOT WORK STATUS, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # TCS372PTP
Zoro # G613303489
product price: $40.15
/pk 25, $1.61/eaKey Features
Width
3 in
Length
5 in
Legend
CONFINED SPACE: HOT WORK STATUS
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS372PTP
Zoro #
G613303489
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Legend
CONFINED SPACE: HOT WORK STATUS
Material
RP-Plastic
Description
ACCUFORM CONFINED SPACE HOT WORK STATUS TCS372PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.