Shop ACCUFORM
See all product information
Create Account
Safety Tags, DANGER EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE!, Bilingual Spanish, 5.75x3.25in, 5PK
- Mfr # TSP107LCM
- Zoro # G113308656
product price:Â
$
7.89
/pk of 5, $1.58/ea
Sold in multiples of 2Â pks for
$15.78
Key Features
Header
Danger
Material
PF-Cardstock
Write on Surface
Yes
Width
3 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSP107LCM
- Zoro #
- G113308656
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Legend
- EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE!
- Material
- PF-Cardstock
- Write on Surface
- Yes
- Standards
- OSHA
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Safety Tags, DANGER EQUIPMENT LOCK-OUT MY LIFE IS ON THE LINE! Bilingual Spanish, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.