Detector/ControlerTransducer, H2/C3H8/CH4

  • Mfr # GD-12
  • Zoro # G0461590
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

For Use With
Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52
Gas Detected
Hydrogen, Methane, Propane
Chemical Formula
C3H8, CH4, H2
Sensor Range
0 to 50% LEL
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GD-12
Zoro #
G0461590
UPC #
051135890387
Country of Origin
United States

Dimensions

Depth
2 1/8 in
Height
4 1/2 in
Width
4 in
Manufacturer Warranty Length
2 yr
Overall Height
4.5 in
Overall Width
2.12 in
Overall Depth
4 in
Fits Chest Size
Selectable Target Gas and Relay Actuation Settings

Details

Item
Detector/Controller Transducer
For Use With
Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52
Gas Detected
Hydrogen, Methane, Propane
Chemical Formula
C3H8, CH4, H2
Sensor Range
0 to 50% LEL
Operating Temp. Range
0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
Resolution
1% LEL
Features
Selectable Target Gas and Relay Actuation Settings
Gas Type
C3H8, CH4, H2
Includes
Manual
Status Indicator
LED
Power Required
100 to 240V AC (50 to 60 Hz)
Alarm Type
Audible and Visual
Connection
Plugs/Terminals
Display
LED
Number of Channels
2
Standards
cETLus
Color
Gray
IP Rating
Not Rated
Product Type
Stand-Alone Detector & Controller or Transducer
Number of Digits
3
Operating Humidity - Maximum
90 %
Series
Commercial
Number of Relays
2
Operating Temperature - Minimum
-4 Degrees F
Visual Alert Type
Green LED
Alert Type
Internal Buzzer
Operating Temperature - Maximum
122 Degrees F
Output Type
Analog
Display Screen Type
LED
Input Current
1.0 A
Sensor Type
Catalytic
Operating Frequency
50/60 Hz
Sensor Life
5 yr
Ties Into
Building Automation Panels, Fire Alarm Panels
Market
Commercial
Display Type
Digital
Number of Gases Detected
3
Output Current
4 to 20 mA
Output Channels
2
Interchangeable Sensors
No
Operating Humidity - Minimum
10 %
NEMA Enclosure Rating
Not Rated
Mount Type
Bolts/Screws
Coverage Area
900 sq ft
Power Source
Hardwired
Sub-Brand
Macurco
For Environment
Hazardous Locations
Measurement Range
Propane Methane Hydrogen (0 to 50% LEL)
Alarm Setting Adjustment
Adjustable Alarm Setting
Housing Color
Gray
Operating Voltage
100 to 240V AC
Voltage
100 to 240V AC
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Compatible Manufacturer Part Number
DVP-120, DVP-120M, MRS-485
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52

Description

Detector/Controller Transducer, For Use With Building Automation Systems, Burglary Alarm Panels, Fire Alarm Panels, 36CF90, 48GT51, 48GT52, Gas Detected Hydrogen, Methane, Propane, Standards cETLus, Product Type Stand-Alone Detector & Controller or Transducer, Mounting Location Wall, Number of Relays 2, Sensor Type Catalytic, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.