This item is Discontinued.

No Product Image Available

Safety Tags, DANGER LOCKED OUT DO NOT OPERATE BILINGUAL RUSSIAN, 5.75in x 3.25in, RP-Plastic, 5PK (Discontinued)

  • Mfr # TMR234PTM
  • Zoro # G213303599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMR234PTM
Zoro #
G213303599
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Material
RP-Plastic

Description

ACCUFORM ENGLISHRUSSIAN RPPLASTIC UNIT OF TMR234PTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.