Shop ACCUFORM
See all product information
Create Account
Safety Tags, HMCIS Hazard Warnings, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # THS601CTP
- Zoro # G013306349
product price:Â
$
19.85
/pk of 25, $0.79/ea
Key Features
Legend
HMCISTARGET ORGANS
Material
PF-Cardstock
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THS601CTP
- Zoro #
- G013306349
- UPC #
- 846642039592
- Country of Origin
- United States
- Legend
- HMCISTARGET ORGANS
- Material
- PF-Cardstock
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Accuform Hazardous Material Tag, HMCISTARGET ORGANS Legend, PFCardstock, 38 inInform workers about the status of equipment with thin and flexible 10mil PFCardstock tags for indoor and shortterm outdoor use Accuform's pulpfree PFCardstock tags are more durable than traditional cardstock, and will not crack, distort, or shrink The matte surface is scuffresistant and easy to write on with pen or marker Top has 38 in plain hole with stronger pull resistance than patchreinforced traditional cardstock tags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.