
Safety Tags, NOTICE BLANK, 5.75in x 3.25in, Self-Laminating RP-Plastic, 5PK
Mfr # MDT811LPM
Zoro # G613304332
product price: $13.49
/pk 5, $2.70/eaKey Features
Width
3 in
Length
5 in
Write on Surface
Yes
Legend
Blank
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT811LPM
Zoro #
G613304332
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Write on Surface
Yes
Legend
Blank
Standards
OSHA
Header
Notice
Material
RP-Plastic
Description
ACCUFORM OSHA NOTICE SAFETY LABEL BLANK MDT811LPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.