
Safety Tags, SCAFFOLD PERMIT, 5.75in x 3.25in, PF-Cardstock, 25PK
Mfr # TRS326CTP
Zoro # G113306997
product price:Â $17.29
/pk 25, $0.69/eaKey Features
Width
3 in
Length
5 in
Material
PF-Cardstock
Legend
SCAFFOLD PERMIT COMPLETE SCAFFOLD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRS326CTP
Zoro #
G113306997
UPC #
846642020101
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
PF-Cardstock
Legend
SCAFFOLD PERMIT COMPLETE SCAFFOLD
Description
Accuform Scaffold Status Tag, SCAFFOLD PERMIT COMPLETE SCAFFOLD Legend, PFCardstock, 38 inInform workers about the status of equipment with thin and flexible 10mil PFCardstock tags for indoor and shortterm outdoor use Accuform's pulpfree PFCardstock tags are more durable than traditional cardstock, and will not crack, distort, or shrink The matte surface is scuffresistant and easy to write on with pen or marker Top has 38 in plain hole with stronger pull resistance than patchreinforced traditional cardstock tags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.