Safety Tags, TO BE CALIBRATED, Perforated, 5.75in x 3.25in, RP-Plastic, 25PK

  • Mfr # TPP106PTP

  • Zoro # G713308599


product price:  $47.65
/pk 25, $1.91/ea

Key Features

Legend
TO BE CALIBRATED
Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPP106PTP
Zoro #
G713308599
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Legend
TO BE CALIBRATED
Material
Engraved Plastic

Description

ACCUFORM SAFETY TAG TO BE CALIBRATED TPP106PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.