Safety Tags, WARNING BLANK, 5.75in x 3.25in, PF-Cardstock, 25PK

  • Mfr # MDT311CTP

  • Zoro # G713303471


product price:  $18.95
/pk 25, $0.76/ea

Key Features

Header
Warning
Material
PF-Cardstock
Width
4-3/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDT311CTP
Zoro #
G713303471
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/4 in
Length
2 in

Details

Header
Warning
Material
PF-Cardstock

Description

Accuform Safety Tag, WARNING Blank Legend, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.