
Safety Tags, WARNING BLANK, 5.75in x 3.25in, RP-Plastic, 25PK
Mfr # MDT300PTP
Zoro # G213303063
product price: $43.15
/pk 25, $1.73/eaKey Features
Material
Engraved Plastic
Width
2-1/2 in
Length
2-1/2 in
Standards
OSHA-compliant
Header
Warning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT300PTP
Zoro #
G213303063
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Engraved Plastic
Standards
OSHA-compliant
Header
Warning
Description
Accuform Safety Tag, WARNING Blank Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.