This item is Discontinued.

Accuform Scoreboard, Family, Girl Pool, 20 x 28 In. SCK139

Scoreboard, Family, Girl Pool, 20 x 28 In. (Discontinued)

  • Mfr # SCK139
  • Zoro # G8124715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCK139
Zoro #
G8124715
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Depth
1 in
Power Cord Length
8 ft
Character Height
2 1/2 in
Housing Material Thickness
1 in

Details

Item
Electronic Scoreboard
Legend
Safety Is A Family Value We Have Worked ??? Days Without A Lost Time Accident (Picto Girl in Pool)
Material
Aluminum
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Sign Shape
Vertical Rectangle
Sign Mounting Style
Mounting Holes
Retroreflective Grade
Not Retroreflective
Printed Language
English
Background Color
Blue
Background Graphic
Family
Maximum Service Temperature
104 Degrees F
Counter Configurations
Total Days, Work Days
Includes Remote Control
Yes
IP Rating
IP65
Display Format
Number of Days
LED Display Color
Green, Red
Voltage
110/120V AC
Glow In The Dark
No
Assembled/Unassembled
Assembled
Includes Battery
No
Warranty
1 yr
Sign Legend
Safety Is A Family Value We Have Worked ___ Days Without A Lost Time Accident
NEMA Connector
1-15
Minimum Service Temperature
32 Degrees F
Number of Signal Lights
0
Power Source
AC
Includes Signal Lights
No
Number of Display Digits
4
Number of Displays
1
Housing Material
Aluminum
Control/Program Method
On-Unit Control Panel, Remote Control

Description

Electronic Scoreboard, Sign Legend Safety Is A Family Value We Have Worked ___ Days Without A Lost Time Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Blue, Background Graphic Family, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.