SELFLAMINATING HELMET STICKERS ICE
Mfr # LKC208LPP
Zoro # G715234216
product price: $57.95
/eaKey Features
Material
Self-Laminating Plastic
Width
3.375 in
Height
2.125 in
Overall Depth
0.55 in
For Use With
Helmet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LKC208LPP
Zoro #
G715234216
UPC #
-
Country of Origin
United States
Dimensions
Width
3.375 in
Height
2.125 in
Overall Depth
0.55 in
Details
Material
Self-Laminating Plastic
For Use With
Helmet
Description
Worker Emergency ID Card, ICE MEDICAL ALERT CARD, 2.125 x 3.375, Self-Laminating Plastic, 25/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.