
Severe Weather - Shelter Area, Accu-Shield, 14 in x 14 in, Mounting Holes
Mfr # MFEX524XP
Zoro # G911708122
product price:Â $36.99
/eaKey Features
Legend
Severe Weather - Shelter Area
Sign Material
Accu-Shield
Height
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFEX524XP
Zoro #
G911708122
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
14 in
Size
14" x 10"
Details
Legend
Severe Weather - Shelter Area
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform SEVERE WEATHER SAFETY SIGN SEVERE MFEX524XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.