Zoro Homepage

Sign, 10 in H, 7 in W, Vinyl

  • Mfr # SBZFD870VS

  • Zoro # G3902324


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Size
7 x 10 in
Material
Self Adhesive
Width
7"
Height
10"
Type
NFR Classification,Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZFD870VS
Zoro #
G3902324
UPC #
-
Country of Origin
United States

Dimensions

Size
7 x 10 in
Width
7"
Height
10"

Details

Item
Safety Sign
Material
Self Adhesive
Type
NFR Classification,Spanish

Description

Sign, Vinyl, Height 10 in, Width 7 in, Thickness 0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.