Zoro Homepage

Sign, 14 in H, 10 in W, 10 in

  • Mfr # ZFD878VS

  • Zoro # G4194793


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Size
10 x 14 in
Material
Adhesive Vinyl
Height
14"
Width
10"
Type
NFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFD878VS
Zoro #
G4194793
UPC #
-
Country of Origin
United States

Dimensions

Size
10 x 14 in
Height
14"
Width
10"

Details

Item
Safety Sign
Material
Adhesive Vinyl
Type
NFR

Description

Sign, Vinyl, Height 14 in, Width 10 in, Thickness 0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.