Zoro Homepage

Skid-Gard Floor Sign, 6" H, 24" W, Vinyl, Rectangle, PSD603

  • Mfr # PSD603

  • Zoro # G1720679


product price: $20.29
/ea

Key Features

Header
No Header
Legend
No legend
Width
24"
Height
6"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSD603
Zoro #
G1720679
UPC #
846642089696
Country of Origin
United States

Dimensions

Width
24"
Height
6"
Thickness
0.020"

Details

Item
Skid-Gard Floor Sign
Header
No Header
Legend
No legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Sign Background Color
Black, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Subject Matter
Caution
Background Color
Black, Yellow
Mounting Style
Adhesive Floor
Legend/Background Color
Black/Yellow
Material
Vinyl

Description

Skid-Gard Floor Sign, Sign Subject Matter Facility, Height 6 In., Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend No Legend, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.