Social Distance Floor Sign, 3 in H, 24 in W, Vinyl, Rectangle, English, FS-324-001, PK5
Mfr # FS-324-001
Zoro # G1630565
product price:Â $14.67
/pk 5, $2.93/eaKey Features
Header
No Header
Legend
Stop Please Wait Here
Width
24 in
Height
3 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS-324-001
Zoro #
G1630565
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
3 in
Thickness
0.012 in
Details
Item
Social Distance Floor Sign
Header
No Header
Legend
Stop Please Wait Here
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 180 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Description
Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 3 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Stop Please Wait Here, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.