Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR277

  • Mfr # PSR277

  • Zoro # G1723567


product price:  $25.69
/ea

Key Features

Header
No Header
Legend
Electrical Panel Keep Clear 36 Inches
Width
24 in
Height
6 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR277
Zoro #
G1723567
UPC #
846642028732
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.020 in

Details

Item
Slip-Gard Step-Style Floor Sign
Header
No Header
Legend
Electrical Panel Keep Clear 36 Inches
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive Floor
Background Color
Yellow
Material
vinyl
Language
English
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Slip-Gard Step-Style Floor Sign, Sign Subject Matter Electrical Hazard, Height 6 in, Width 24 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Electrical Panel Keep Clear 36 Inches, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.