This item is Discontinued.

Accuform Smoking Area Sign, 14 in H, 10" W, Rectangle, English, MRMK500VA MRMK500VA

Smoking Area Sign, 14 in H, 10" W, Rectangle, English, MRMK500VA (Discontinued)

  • Mfr # MRMK500VA
  • Zoro # G1727846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK500VA
Zoro #
G1727846
UPC #
818691333563
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.040 in

Details

Item
Smoking Area Sign
Legend
Smoking Is Permitted In This Area.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
Subject Matter
No Smoking
Background Color
White
Material
Aluminum
Mounting Style
With Mounting Holes
Language
English
Sign Legend Text Color
Black

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Is Permitted In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.