This item is Discontinued.

Accuform Smoking Area Sign, 7" Height, 10" Width, Aluminum, Rectangle, English MSMK958VA

Smoking Area Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MSMK958VA
  • Zoro # G3798995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK958VA
Zoro #
G3798995
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Smoking Area Sign
Header
No Header
Legend
Smoking Permitted
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text and Symbol
OSHA Compliant
Yes
Subject Matter
No Smoking
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black, White
Double-Sided
No
Background Color
Black, White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Black, White
Legend/Background Color
Black/White
Material
Aluminum
Language
English
Sign Legend Text Color
Black, White

Description

Smoking Area Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Smoking Permitted, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.