
Smoking Permitted In This Area Only, Accu-Shield, 7 in x 5 in, Mounting Holes
Mfr # MSMK537XP
Zoro # G711721017
product price: $14.19
/eaKey Features
Legend
Smoking Permitted In This Area Only
Height
7 in
Width
5 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK537XP
Zoro #
G711721017
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
5 in
Size
7" x 5"
Details
Legend
Smoking Permitted In This Area Only
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign SMOKING PERMITTED IN MSMK537XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.