
Sorry, We're Closed, Dura-Plastic, 10 in x 14 in, Mounting Holes
Mfr # MADM570XT
Zoro # G611703953
product price: $29.79
/eaKey Features
Legend
Sorry, We're Closed
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MADM570XT
Zoro #
G611703953
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Sorry, We're Closed
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN SORRY, WE ft RE CLOSED 10 in MADM570XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.