This item is Discontinued.

Accuform Spanish-Bilingual Biohazard Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish SBMBHZ530VP

Spanish-Bilingual Biohazard Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMBHZ530VP
  • Zoro # G1696127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMBHZ530VP
Zoro #
G1696127
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Biohazard Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Orange, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Spanish-Bilingual Biohazard Sign, Sign Subject Matter Biohazard, Height 14 in, Width 10 in, Sign Material Plastic, Header No Header, Legend Biohazard/Peligro Biologico, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.