This item is Discontinued.

Accuform Spanish-BilinguAl Caution Sign, 14"X10", SBMEQM743VP SBMEQM743VP

Spanish-BilinguAl Caution Sign, 14"X10", SBMEQM743VP (Discontinued)

  • Mfr # SBMEQM743VP
  • Zoro # G1728756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMEQM743VP
Zoro #
G1728756
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Wear Goggles Or Face Shield While Operating This Machine/Use Gafas O Proteccion Mientras Opera Esta Maquina
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Material
Plastic
Subject Matter
Personal Protection
Language
English, Spanish
Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Wear Goggles Or Face Shield While Operating This Machine/Use Gafas O Proteccion Mientras Opera Esta Maquina, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.