Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English, Spanish

  • Mfr # SBMADM146VS

  • Zoro # G1696303


product price: $9.45
/ea

Key Features

Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM146VS
Zoro #
G1696303
UPC #
46643994269
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Keep Out/Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.