Accuform

Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle


product price: $9.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header No Header
  • Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______
  • Width 10"
  • Height 14"
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10"
Height 14"

Details

Item Spanish-Bilingual Emergency Information Sign
Header No Header
Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English, Spanish
Sign Background Color Red, White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.055"
Standards OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
Double-Sided No
Sign Legend Color Red, White
Legend Style Text
ANSI Compliant Yes
Sign Legend Text Color Red, White

Description

Spanish-Bilingual Emergency Information Sign, Sign Subject Matter Information, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.