This item is Discontinued.

Accuform Spanish Biohazard Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish SHMBHZ527VS

Spanish Biohazard Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish (Discontinued)

  • Mfr # SHMBHZ527VS
  • Zoro # G1705568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMBHZ527VS
Zoro #
G1705568
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Spanish Biohazard Sign
Header
No Header
Legend
Peligro Biologico
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
Spanish
Sign Background Color
Orange, Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Vinyl, Header No Header, Legend Peligro Biologico, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.