This item is Discontinued.

Accuform Spanish Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish SHMCSP019VP

Spanish Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # SHMCSP019VP
  • Zoro # G3800492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMCSP019VP
Zoro #
G3800492
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Spanish Danger Sign
Header
Peligro
Legend
Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Language
Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
White
Material
Plastic
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Espacio Restringido Se Necesita Permiso De Entrada, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.