
SPANISH SAFETY SIGN FIRE EXTINGUISHER
Mfr # SHMFXG545VA
Zoro # G411736656
product price: $16.99
/eaKey Features
Sign Material
Aluminum
Width
4 in
Height
18 in
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG545VA
Zoro #
G411736656
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
18 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Legend
Fire Extinguisher
Description
ACCUFORM SPANISH SAFETY SIGN FIRE EXTINGUISHER SHMFXG545VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.