
Spanish Safety Tags, DANGER BLANK, 5.75in x 3.25in, Self-Laminating PF-Cardstock, 25PK
Mfr # SHMDT185LCP
Zoro # G013307797
product price:Â $29.49
/pk 25, $1.18/eaKey Features
Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Write on Surface
Yes
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHMDT185LCP
Zoro #
G013307797
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Engraved Plastic
Write on Surface
Yes
Header
Danger
Standards
OSHA
Legend
Blank
Description
ACCUFORM OSHA DANGER SAFETY TAG BLANK SHMDT185LCP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.