Zoro Homepage

STOPOUT CABLE PADLOCKS SHACKLE KDL302RD

  • Mfr # KDL302RD

  • Zoro # G007787352


product price: $54.65
/ea

Key Features

Key Type
Keyed Alike
Padlock Body Material
anodized aluminum
Body Width
1 1/4-inch
Standards
OSHA lockout/tagout guidelines
Body Height
1 1/4-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL302RD
Zoro #
G007787352
UPC #
-
Country of Origin
Unknown

Dimensions

Body Width
1 1/4-inch
Body Height
1 1/4-inch

Details

Key Type
Keyed Alike
Padlock Body Material
anodized aluminum
Standards
OSHA lockout/tagout guidelines
Number of Keys
2

Description

Accuform STOPOUT CABLE PADLOCKS SHACKLE KDL302RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.