Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STOPOUT CABLE PADLOCKS SHACKLE KDL307BU

  • Mfr # KDL307BU

  • Zoro # G307787359


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Body Width
1 1/4-inch
Body Height
1 1/4-inch
Key Type
Keyed Differently
Number of Keys
2
Padlock Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL307BU
Zoro #
G307787359
UPC #
-
Country of Origin
Unknown

Dimensions

Body Width
1 1/4-inch
Body Height
1 1/4-inch

Details

Key Type
Keyed Differently
Number of Keys
2
Padlock Body Material
Aluminum
Standards
OSHA

Description

ACCUFORM STOPOUT CABLE PADLOCKS SHACKLE KDL307BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.