
STOPOUT CABLE PADLOCKS SHACKLE KDL308GN
Mfr # KDL308GN
Zoro # G807787262
product price: $71.65
/eaKey Features
Body Width
1 1/4-inch
Number of Keys
2
Padlock Body Material
Aluminum
Body Color
Green
Key Type
Keyed Alike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDL308GN
Zoro #
G807787262
UPC #
-
Country of Origin
Unknown
Dimensions
Body Width
1 1/4-inch
Body Height
1 1/4-inch
Details
Number of Keys
2
Padlock Body Material
Aluminum
Body Color
Green
Key Type
Keyed Alike
Standards
OSHA
Description
Accuform STOPOUT CABLE PADLOCKS SHACKLE KDL308GN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.