Zoro Homepage

STOPOUT LAMINATED STEEL PADLOCKS KDL906BU

  • Mfr # KDL906BU

  • Zoro # G207787398


product price: $28.35
/ea

Key Features

Key Type
Keyed Differently
Padlock Body Material
laminated steel
Body Color
Blue
Shackle Material
hardened steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL906BU
Zoro #
G207787398
UPC #
-
Country of Origin
Unknown

Details

Key Type
Keyed Differently
Padlock Body Material
laminated steel
Body Color
Blue
Shackle Material
hardened steel

Description

Accuform STOPOUT LAMINATED STEEL PADLOCKS KDL906BU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.