Zoro Homepage

STOPOUT LAMINATED STEEL PADLOCKS KDL906GN

  • Mfr # KDL906GN

  • Zoro # G107787399


product price: $28.35
/ea

Key Features

Key Type
Keyed Differently
Padlock Body Material
laminated steel
Shackle Material
hardened steel
Body Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL906GN
Zoro #
G107787399
UPC #
-
Country of Origin
Unknown

Details

Key Type
Keyed Differently
Padlock Body Material
laminated steel
Shackle Material
hardened steel
Body Color
Green

Description

ACCUFORM STOPOUT LAMINATED STEEL PADLOCKS KDL906GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.