Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STOPOUT LAMINATED STEEL PADLOCKS KDL918PR

  • Mfr # KDL918PR

  • Zoro # G007787307


product price: $32.85
/ea

Key Features

Padlock Body Material
laminated steel
Key Type
Keyed Alike
Body Color
Purple
Shackle Material
hardened steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDL918PR
Zoro #
G007787307
UPC #
-
Country of Origin
Unknown

Details

Padlock Body Material
laminated steel
Key Type
Keyed Alike
Body Color
Purple
Shackle Material
hardened steel

Description

ACCUFORM STOPOUT LAMINATED STEEL PADLOCKS KDL918PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.