Zoro Homepage

STOPOUT LAMINATED STEEL PADLOCKS KDL967YL

  • Mfr # KDL967YL

  • Zoro # G207787312


product price: $40.99
/ea

Key Features

Body Color
Yellow
Key Type
Keyed Alike
Shackle Material
hardened steel
Padlock Body Material
laminated steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL967YL
Zoro #
G207787312
UPC #
-
Country of Origin
Unknown

Details

Body Color
Yellow
Key Type
Keyed Alike
Shackle Material
hardened steel
Padlock Body Material
laminated steel

Description

Accuform STOPOUT LAMINATED STEEL PADLOCKS KDL967YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.