Shop ACCUFORM
See all product information
Create Account
Stopout Trailer-Lock Glad Hand Lockout, Plastic
- Mfr # KDD477
- Zoro # G608576447
product price:Â
$
39.95
/ea
Key Features
Color
Red
Overall Width
3 in
Overall Height
2 in
Standards
OSHA 29 CFR 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDD477
- Zoro #
- G608576447
- UPC #
- 846642014896
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 2 in
Details
- Color
- Red
- Standards
- OSHA 29 CFR 1910.147
Description
Accuform kdd477 stopout trailer-lock glad hand lockout, plastic features: deter unauthorized drive-off of trailers by blocking access to the emergency brake airline. attach to the trailer's red line connection, and secure with your choice of padlock sold separately to control access visible red, octagon-shape device is made of durable plastic with a zinc-coated steel pin for the hinge measures 4l x 3w x 2h designed to prevent slipping or loosening from tamper attempts easy-to-use, clam-style device fits only one way hinges to completely cover the glad hand coupling point valve fits standard valve tag the device with a padlock to prevent removal red, octagon shape over the airline connection sends the visual message not to hook up an meet the device needs in accordance to osha 29 cfr 1910.147
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.