Stopout Slide 'N Lock, Plastic
- Mfr # KDD280
- Zoro # G708576439
product price:Â
$
20.95
/ea
Sold in multiples of 2 for
$41.90
Key Features
Material
Plastic
Color
Red
Standards
OSHA 29 CFR 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KDD280
- Zoro #
- G708576439
- UPC #
- 846642066123
- Country of Origin
- China
Details
- Material
- Plastic
- Color
- Red
- Standards
- OSHA 29 CFR 1910.147
Description
Accuform kdd280 stopout slide 'n lock, plastic features: lock out large handle circuit breaker and flip lever style switch. Versatile lockout device also fits up to three individual circuit breakers constructed of red dielectric abs plastic, incorporating the octagon shape to convey stop consists of three parts: mounting rail, slide set, and stop bar installs quickly and easily with 3m vhb bonding tape additional mounting rails allow the removable parts for use onto several electrical panels without removing the mounting rail can meet the device needs in accordance to osha 29 cfr 1910.147 dimensions: mounting rail, 5l x 3/4w x 1/4d; slide set, 2l x 2w x 1 3/8d; stop bar, 5l x 1w x 1d this is the complete kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.