Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag Holder, DANGER DO NOT START THIS MACHINE, Plastic, ClearRedWhite, 434 in H x 358 in W

  • Mfr # TAC811

  • Zoro # G908052191


product price: $47.55
/ea

Key Features

Width
3 5/8"
Height
4 3/4"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC811
Zoro #
G908052191
UPC #
846642048105
Country of Origin
Unknown

Dimensions

Width
3 5/8"
Height
4 3/4"

Details

Material
Plastic

Description

Accuform Tag Holder, DANGER DO NOT START THIS MACHINE Legend, Plastic, ClearRedWhite, 434 in H x 358 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.