
TDG PLACARD CLASS 1 273MM X 273MM TCP135FV1
Mfr # TCP135FV1
Zoro # G211986978
product price: $15.75
/eaKey Features
Width
10.75 in
Height
10.75 in
Thickness
0.007 in
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCP135FV1
Zoro #
G211986978
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.007 in
Details
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Description
ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP135FV1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.