
TDG PLACARD CLASS 1 273MM x 273MM TCP147VS50
Mfr # TCP147VS50
Zoro # G411986358
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.2 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCP147VS50
Zoro #
G411986358
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.2 in
Details
Sign Material
Adhesive Poly
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP147VS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.