Zoro Homepage

Tornado Shelter, Vinyl, 10 in x 7 in, Adhesive Surface

  • Mfr # MLFE547GF

  • Zoro # G1719017


product price: $12.89
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Vinyl
Height
10 in
Width
7 in
Size
10" x 7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE547GF
Zoro #
G1719017
UPC #
841669102823
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"
Thickness
0.010 in
Depth
31/100 in

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.