Shop ACCUFORM
See all product information
Create Account
Traffic Sign, Symbol Legend, Legend HANDICAP SYMBOL, 004 in Aluminum, 6 in Height, 6 in Width
- Mfr # MADS503VA
- Zoro # G311695060
product price:Â
$
11.59
/ea
Key Features
Width
6 in
Height
6 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADS503VA
- Zoro #
- G311695060
- UPC #
- 841669107804
- Country of Origin
- United States
- Sign Material
- Aluminum
Dimensions
- Width
- 6 in
- Height
- 6 in
Description
Accuform Traffic Sign, Symbol Legend, Legend HANDICAP SYMBOL, 004 in Aluminum, 6 in Height, 6 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.